"Fragile/Handle with Care/Thank You" Label - 2 x 3"

Pressure sensitive fluorescent labels stand out and get noticed.
  • Lends a professional appearance to your important shipments.
  • 2x3" size for smaller packages, multi-media mailers and envelopes.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-11389 2 x 3" 500 $27 $24 $21 $18 $16  ADD
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
COLOR:
  • Fluorescent red
  • Label appears more orange than pictured.
DIMENSIONS:  
  • Core: 3"
MATERIAL: 
  • Adhesive: Permanent acrylic
SPECIFICATIONSMETRICIMPERIAL
SIZE48 x 76 mm2 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 06:15:30 AM; USWEB13