Tyvek® Self-Seal White Envelopes - 18 x 23"

DELUXE

Resist tearing, puncturing and water damage with these self-seal mailers.
  • Recommended for important documents and sensitive materials.
  • Virtually indestructible - Tyvek® material is ten times stronger than paper.
  • Save postage - Half the weight of paper.
  • 14 lb. spunbonded olefin.
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10 20+
S-11493 18 x 23" White 100 10 $228 $220 $210 $204 $199  ADD
RECYCLING:
  • Recyclable
  • Recycled Content:
    • Post-industrial: 10% 
USAGE: 
  • Tyvek® envelopes can be printed on depending on type of printer. 
  • Digital printers cannot be used due to high temperature. 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L46 x 58 cm18 x 23"
WEIGHT/CASE5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 06:01:40 PM; USWEB5