Draw Cord Bags - 11 x 16 x 4", Clear

LOW DENSITY

Easy-close draw cord protects everything from shoes to promotional items.
  • For tradeshows, conventions and retail stores.
  • Soft and flexible low-density polyethylene.
  • Resists punctures, tears and moisture.
  • Draw cord doubles as a comfortable carrying handle.
MODEL
NO.
SIZE
W x L x D
COLOR MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-11544 11164" Clear 2.2 500 21 $140 $129 $122  ADD
MATERIAL:
  • LDPE (Low Density Polyethylene)
CAPACITY:
  • Not tested for weight capacity.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x D28 x 41 x 10 cm11 x 16 x 4"
THICKNESS56 Micron2.2 Mil
WEIGHT/CARTON10 kg21 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 11:23:50 PM; USWEB27