Colored Paper Lunch Bags - 4 x 2 x 8", #2, Black

Vibrant colored packaging, economical price.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-11566BL 4(2)8"  (2) 32 lb. 500 7 $65 $63 $61  ADD
DIMENSIONS:
  • Actual: 4 1/4 x 2 3/8 x 8 3/16"
SPECIFICATIONS:
  • This color is not FDA compliant.
BASIS WEIGHT: 
  • Actual: 32 - 33 lbs
RECYCLING:
  • Recyclable
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H10 x 5 x 20 cm4 x 2 x 8" (2)
BASIS WEIGHT47 GSM32 lb.
WEIGHT/CARTON3 kg7 lbs.
ACCESSORIES:
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 07:54:25 PM; USWEB13