Uline Economy Trash Liners - Silver, 60 Gallon, .86 Mil

HIGH DENSITY

Economical, puncture-resistant bags reduce clean-up time in the workplace.
  • Star seal bottom.
  • Flat packed in convenient dispenser box.
  • Strongest high-density trash liner.
Heavy Gauge Silver
MODEL
NO.
DIMENSIONS
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-11670 38 x 60" 60
Gallon
.86 Super Heavy 150 21 $61 $59 $57  ADD
THICKNESS: 
  • 22 Microns
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • Melting Point: 180° F
NOT INCLUDED:
  • Plastic twist ties
USAGE:
  • Water resistant, not waterproof or leakproof.
RECYCLING:
  • Recycled Content: 0%
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H97 x 152 cm38 x 60"
CAPACITY227 L60 gal.
THICKNESS22 Microns.86 Mil
WEIGHT/CARTON10 kg21 lbs.
ACCESSORIES:
  • S-13561 Trash Can Bands - 17 x 1/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 01:32:40 AM; USWEB29