Clorox® Disinfecting Wipes - Lemon Scent, 35 ct

One step cleaning and disinfecting.
  • Kills 99.9% of bacteria on hard surfaces.
  • Bleach free.
MODEL
NO.
DESCRIPTION SHEET
SIZE
COUNT CANS/
CASE
PRICE PER CAN (MIN. 6) IN STOCK
SHIPS TODAY
6 12+
S-11681 Lemon 7 x 8" 35 12 $5.75 $5.00 cans ADD
DIMENSIONS:
  • Outside:
    • Height: 8 1/2"
    • Diameter: 3 1/4"
SHELF LIFE:
  • 1 year
SPECIFICATIONS:
  • EPA Registered Disinfectant
    • EPA# 5813-79-AA (List N).
    • Tested against SARS-CoV-2 (COVID-19).
    • Emerging viral pathogen claim.
  • Quaternary ammonium formula.
USAGE:
  • Recommended for:
    • Countertops
    • Tabletops
    • Glass tables
    • Metal fixtures
    • Sinks
    • Appliances
    • Light switches
    • Doorknobs
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE18 x 20 cm7 x 8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 07:02:51 PM; USWEB10