Oil-Dri® Premium Bag Skid Lot - 32 qt

Quickly absorbs spills. Pour it on; sweep it off.
  • Recommended for warehouses, shops and garages.
  • Soaks up oil, grease, water and odors.
MODEL
NO.
SIZE DESCRIPTION QTY./
SKID
SKID LOT
PRICE EACH
IN STOCK
SHIPS TODAY
S-11683S 32 qt. Oil-Dri® Bag 45 $16  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Bag: 24 x 16 1/2 x 6"
MATERIAL:
  • 100% Clay-based Fuller's Earth
  • Coarse granules
USAGE:
  • Each bag will absorb 3 gallons of liquid, depending on viscosity.
  • Does not break down after absorption.
SHELF LIFE:
  •  Indefinite if stored in a closed bag/container in a dry tempered room.
COMPATIBILITY:
  • Can be used with:
    • Battery acid spills
    • Diesel fuel and gas
    • Will absorb any liquid, including oil-based products.
  • Not Compatible with (May generate heat or fire):
    • Turpentine
    • Hydrofluoric acid
    • Vegetable and fish oil
    • Other unsaturated, organic compounds.
APPEARANCE:
  • Color may vary. Does not affect performance. 
SPECIFICATIONSMETRICIMPERIAL
SIZE30 L32 qt.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 08:12:43 PM; USWEB29