Black Self-Seal Stayflats® #3 - 11 x 13 12"

Heavy-duty black StayFlats® Mailers protect your valuable photos and documents.
  • Peel-and-seal closure with easy-open tear strip.
  • No tape or stiffeners needed. Will not bend or crush.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE LBS./
CASE
IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-11838 11 x 13 1/2" (3) Large Documents 100 $101 $95 $88 $82 $77 27  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The number in the chart listed in () is the industry standard # for that size mailer.
  • Usable: 10 1/2 x 13 1/4" 
    • Based on contents no more than 1/4" thick. 
THICKNESS:
  • .028"
RECYCLING:
  • Recyclable
  • Recycled Content: 80%
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS28 x 34 cm11 x 13 1/2" (3)
WEIGHT/CASE12 kg27 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 01:36:50 AM; USWEB33