Self-Seal Envelopes Bulk Pack - Kraft, 9 x 12"

Extra-strong adhesive keeps documents secure.
  • Peel off paper strip and press for a permanent seal.
  • Heavyweight 28 lb. kraft stock.
28 LB. KRAFT
MODEL
NO.
OUTSIDE
W x L
COLOR LBS./
CASE
PRICE PER CASE OF 500 IN STOCK
SHIPS TODAY
1 3 5 10+
S-11887 9 x 12" Kraft 20 $73 $70 $68 $65  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap: 9 x 1 7/16" (W x L)
  • Adhesive: 7 1/2 x 3/4" (W x L)
MATERIAL: 
  • Paper: Brown Kraft 
STYLE: 
  • Flap: Square 
RECYCLING: 
  • Recycled Content: 0%
USAGE: 
  • Not laser printable 
  • Not machinable 
  • Not insertable 
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L23 x 30 cm9 x 12"
WEIGHT/CASE9 kg20 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 02:48:09 AM; USWEB28