4 x 12" 1.5 Mil Doorknob Bags - Clear

Samples, flyers and catalogs slip easily into these bags.
  • Tri-fold brochure doorknob bags - 4 x 12".
  • 1 1/2" hang hole fits standard doorknobs.
  • Strong, high quality doorknob bags made of 100% virgin film.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-12191C 4 x 12" 3/4 x 9" 1.5 1,000 $24 $23 $22  ADD
DIMENSIONS:
  • "Size" in the chart includes door knob hole.
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • Sulfur free
  • Amine and Silicone free
  • Latex free
  • BHT free (Butylated Hydroxy Toluene)
  • Chlorine free
TEMPERATURE:
  • 20° - 150° F
CAPACITY:
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable #4
USAGE:
  • Bottom seal.
  • Not treated for printing by end-user.
  • Not microwaveable.
  • Cannot be used for baking, cooking or boiling.
  • Do not store in sub-freezing temperatures.
  • Water-resistant not waterproof. 
SPECIFICATIONS:
  • Meets FDA 21 CFR 177.1520
  • Not UPS approved.
  • Not Postal approved.
  • Not clean room approved.
  • Acid free and archival safe.
  • MVTR (Moisture Vapor Transmission Rates) or OTR (Oxygen Transmission Rates) not available.
  • Free of GMO's, fungicides and fumigants.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L10 x 30 cm4 x 12"
USABLE DIMENSIONS10 x 23 cm3 3/4 x 9"
THICKNESS38 Microns1.5 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 09:14:57 PM; USWEB12