Computer Cleaning Wipes

Keep office equipment clean with ready-to-use, individually wrapped wipes.
  • Removes dust, dirt and fingerprints.
  • Leaves screen streak-free.
  • Twin pack includes one wet and one dry pad.
  • Contains isopropyl alcohol.
Not for use on anti-glare or nylon mesh screens.
MODEL
NO.
DESCRIPTION WIPE
SIZE
WIPES/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 5 10+
S-12236 Computer Wipes 5 x 5" 40 $23 $22 $21  ADD
USAGE:
  • Ready to use formula.
SPECIFICATIONS:
  • Isopropyl Alcohol Content: 30%
MATERIAL:
  • Polyester/cellulose blend
FEATURES:
  • Low lint
SPECIFICATIONSMETRICIMPERIAL
WIPE SIZE13 x 13 cm5 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 08:48:40 PM; USWEB12