Velcro® Brand Closure Vinyl Envelopes - 12 x 9"

Protect warehouse documents from dust, dirt and debris.
  • Quick access with convenient fold-over flap.
  • Durable 8 mil.
  • Hang hole.
Long Side Opening
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-12328 12 x 9" Invoices,
Memos
and Forms
50 $87 $83 $78  ADD
DIMENSIONS:
  • Outside: 12 1/4 x 10" (W x L)
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: 32° - 85° F
SPECIFICATIONSMETRICIMPERIAL
USABLE W x L30 x 23 cm12 x 9"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 11:48:49 PM; USWEB25