Clear Frosty Shoppers - 13 x 7 x 17", Mart

Enhance your presentation with deluxe translucent bags.
  • Heavy-duty 4 mil.
  • Soft, flexible handles are comfortable for heavy purchases.
  • Side gussets expand for bulkier merchandise.
  • Durable reinforced chipboard bottom.
  • Custom Printing available.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-12425C Mart 13717" 4 250 41 $164 $157 $149  ADD
CAPACITY:
  • Approximately 17.5 lbs
MATERIAL:
  • 100% Virgin HDPE (High Density Polyethylene)
RECYCLING:
  • Recyclable
SPECIFICATIONS:
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H33 x 18 x 43 cm13 x 7 x 17"
THICKNESS102 Micron4 Mil
WEIGHT/CARTON19 kg41 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 06:17:18 PM; USWEB12