9 x 12" 4 Mil Reclosable Bags - Bottom Side Hang Hole

Protect key documents, parts, samples, etc. and attach to machinery.
  • Hang reclosable bags from racks.
  • Recommended for storing and displaying inspection data, item information, warranties and permits.
  • Bottom side opening - Easy access to contents. Reinforced grommet. Tie included.

    Uline Hang Hole Bottom Side
MODEL
NO.
INSIDE
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-12447 9 x 12" 4 500 22 $100 $91 $86  ADD
DIMENSIONS:
  • Grommet:
    • Inside: 9/32"
    • Approximately 1" from the top of the grommet to the edge of the bag.
TEMPERATURE:
  • Maximum:
    • Bags: 150° F
    • Twist Tie: 200° F
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Twist tie is pre-strung.
  • Not treated for printing by end-user.
  • Shipped with zippers closed. "Open" bags not available.
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L23 x 30 cm9 x 12"
THICKNESS102 Micron4 Mil
WEIGHT/CARTON10 kg22 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 11:27:27 PM; USWEB5