12 x 15" 2 Mil Reclosable Vent Hole Bags

Eliminate trapped air. Easy to use.
  • Package apparel, blankets and seasonal items.
  • 1/4" vent hole and single-track zipper.
  • FDA and USDA compliant.
MODEL
NO.
INSIDE
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-12450 12 x 15" 2 1,000 $142 $132 $123  ADD
DIMENSIONS:
  • Holes:
    • 1" below zipper.
    • 2" from each side of bag.
SPECIFICATIONS:
  • Meets FDA & USDA specifications for direct food contact.
CAPACITY:
  • Not tested for weight capacity.
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L30 x 38 cm12 x 15"
THICKNESS51 Micron2 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 04:55:25 AM; USWEB33