36 x 48" 4 Mil Anti-Static Poly Bags

Safeguard electronic components from static buildup.
  • Anti-static, noncorrosive virgin polyethylene film.
  • Heat sealable with Impulse Sealers.
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-12557 36 x 48" 31 75 $126 $114 $103  ADD
SPECIFICATIONS:
  • FDA Compliant
  • Does not meet MIL-PRF-81705D & E.
  • Resistivity: <1012 OHMS/sq area
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Amine free
  • Latex free
  • Silicone free
  • BHT free
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Performance: 59° - 77° F
CAPACITY:
  • Not tested for weight capacity.
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L91 x 122 cm36 x 48"
WEIGHT/CARTON14 kg31 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 02:05:27 AM; USWEB7