Releasable Nylon Cable Ties - 5 12", Black

Ideal for frequently used cables, wires, etc.
  • Easy-to-use nylon ties. Just press tab, release, and re-use.
  • No need to cut ties to add or remove bundled cables.
  • UV resistant. Approved for outdoor use.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 5 10 20+
S-1258BL 1/2" .295" 50 lbs. 1,000 $66 $63 $60 $57  ADD
DIMENSIONS:
  • Length (Actual): 5.9"
  • Bundle Diameter: 1/8 - 1 1/4"
TEMPERATURE:
  • -40° to 185° F
SPECIFICATIONSMETRICIMPERIAL
LENGTH14 cm5 1/2"
WIDTH7 mm.295"
TENSILE STRENGTH23 kg50 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 03:13:51 PM; USWEB5