Cold Packs - 32 oz, 10 x 6"

Reusable, leakproof refrigerant gel stays colder than ice.
  • Freeze before use.
  • Dependable, durable and reusable. Thick 4 mil poly.
  • FDA compliant.
MODEL
NO.
WEIGHT DIMENSIONS
L x W x H
UNITS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5+
S-12761 32 oz. 1061/2" 9 $15 $13  ADD
DIMENSIONS:
  • Dimensions listed in the chart are approximate.
TEMPERATURE:
  • Coldest Reached: 30° F
  • Storage: 72° F or below
FEATURES:
  • Solid when frozen, not flexible.
  • Gel is non-toxic, food safe.
  • Can be used to prevent freezing if heated in a microwave.
    • Heat on low setting for 30 second increments.
    • Flip pack over every 30 seconds until warm.
RECYCLING:
  • Outer bag can be recycled.
    • Cut open to remove the gel.
    • Gel can be disposed of in garbage. Do not place down the drain.
USAGE:
  • Do not consume.
  • Do not apply to the body.
  • Ideal placement is on top of product.
  • Longevity:
    • Unable to determine.
    • The amount of time it stays cold depends on the condition it is used in.
  • Freezing Time:
    • Not instant cold packs.
    • Place in freezer up to 72 hours before they are frozen and ready to use.
    • Cannot be frozen in ultra-low freezer.
    • Poly exterior can withstand temperatures of -50° F.
SPECIFICATIONSMETRICIMPERIAL
WEIGHT907 g32 oz.
L x W x H25 x 15 x 4 cm10 x 6 x 1 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 02:24:19 AM; USWEB9