Gummed Envelopes - White, 7 12 x 10 12"

Seal contents securely with heavily gummed flap.
  • Moisten gummed flaps for a permanent seal.
  • Heavyweight 28 lb. white stock.
28 LB. WHITE
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-12797 1/2 x 10 1/2" 500 20 $78 $77 $75 $73  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap: 7 1/2 x 1 3/4" (W x L)
  • Adhesive: 5 3/4 x 1" (W x L)
MATERIAL: 
  • Paper: White Wove
STYLE: 
  • Flap: Straight
USAGE:
  • Moisten to seal
  • Not laser printable 
  • Not machinable 
  • Not insertable 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS: 
  • Acid free 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L19 x 27 cm7 1/2 x 10 1/2"
WEIGHT/CASE9 kg20 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 11:50:13 PM; USWEB31