Natural Rubber Tape - 2.8 Mil, 3" x 55 yds, Clear

INDUSTRIAL

Handles your most difficult "problem cartons."
  • Economical polypropylene backing with natural rubber adhesive.
  • Instantly grips recycled, used or rough surface corrugated.
  • Withstands extreme temperatures of 0°F - 150°F.
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
24 72 144 288+
S-12879 Clear 3" x 55 yds. 2.8 24 $6.75 $6.20 $5.10 $4.75  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/4"
SHELF LIFE:
  • 1 year
FEATURES:
  • Moisture resistant
APPEARANCE:
  • Looks brown but is clear.
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm x 50 M3" x 55 yds.
THICKNESS71 Microns2.8 mil
WEIGHT/CASE7 kg16 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 01:26:56 PM; USWEB13