Bubble Corner Guards - 11 x 11"

Protect frames, mirrors and panels from corner damage during shipping.
  • 3/16" heavy-duty 3rd web bubble for maximum protection.
  • Perforated roll for easy dispensing.

    Bubble Bags: Smooth on Both Sides
MODEL
NO.
SIZE DIMENSIONS
L x W
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-12898 Large 11 x 11" 188 $66 $63 $60  ADD
DIMENSIONS:
  • Bubble Size: 3/16"
USAGE:
  • Not recommended for frames over 1" thick.
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH28 x 28 cm11 x 11"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 11:36:23 PM; USWEB11