Anti-Static Poly Sheeting Roll - 4 Mil, 48" x 500'

Create custom packaging for static-sensitive items.
  • Heat seal or tape shut.
  • Line boxes to protect your entire shipment.
MODEL
NO.
ROLL
SIZE
MIL LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-13010 48" x 500' 4 35 $150 $145 $140  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • LDPE (Low Density Polyethylene)
STYLE:
  • Not perforated.
  • Not construction grade.
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • FDA Compliant
PACKAGING:
  • Fold Type: Single wound sheeted
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE122 cm x 152 M48" x 500'
THICKNESS102 Micron4 mil
WEIGHT/ROLL16 kg35 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 05:36:30 PM; USWEB13