White Paper Shopping Bags - 6 12 x 3 12 x 12 38", Double Wine

Quickly package multiple purchases in these heavy-duty bags.
  • Square-bottom white paper bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Matte finish 60 lb. virgin paper.
  • Durable white paper bags can be used again and again.
  • Custom Printing available.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-13051 Double Wine 1/21/212 3/8" 250 18 $91 $88 $84  ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: 3 1/4"
CAPACITY:
  • Approximately 7 lbs
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H17 x 9 x 31 cm6 1/2 x 3 1/2 x 12 3/8"
WEIGHT/CARTON8 kg18 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 06:15:43 AM; USWEB7