Anti-Static UPSable Bubble Roll - 12", 12" x 125', Perforated

Single rolls are recommended for medium-volume users.
  • Provides cushioning and static protection when shipping.
  • Industrial-duty bubble has nylon barrier for better air retention.
  • Perforated every 12".

    Anti-Static UPSable Bubble Size
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-13055 1/2" 12" x 125' 4 $36 $34 $32 $30  ADD
DIMENSIONS
  • Diameter: 
    • Roll: 29"
    • Bubble: 1 1/4"
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
RECYCLING:  
  • Recycled Content:
    • Pre-consumer: 15%
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Acid free
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE13 mm1/2"
ROLL SIZE30 cm x 38 M12" x 125'
WEIGHT/ROLL1.8 Kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 01:23:24 PM; USWEB14