Tissue Paper Sheets - 15 x 20", Yellow

GIFT GRADE

Add distinction to your packaging with superior quality, colored tissue paper.
  • For gift giving, decorations and crafts.

Information Option is unavailable; the next option is selected
MODEL
NO.
SHEET
SIZE
BASIS
WT.
SHEETS/
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 3+
S-13177Y 15 x 20" 10 lb. 960 $40 $39  ADD
COLOR:
  • PMS (Approximate Match): 108
RECYCLING:
  • Recyclable
    • Recycling facilities for this product may not exist in all areas. 
MATERIAL:
  • Not sulfur free.
  • Dye-based
USAGE:
  • Colors may rub off on white items, such as T-shirts and hats.
SPECIFICATIONS:
  • pH Level: Neutral (Except Metallics)
  • Not acid free.
PACKAGING:
  • White and Color Sheets: Flat and poly wrapped
  • Metallic Sheets: Soft folded in a poly bag
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE38 x 51 cm15 x 20"
BASIS WEIGHT15 GSM10 lb.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 04:24:44 PM; USWEB25