Gable Boxes - 6 x 4 x 4", Kraft

Convenient carry-handle boxes.
  • Quick and easy assembly. Fold for easy storage.
  • FDA compliant.

    Measurement Guide
MODEL
NO.
USABLE DIM.
L x W x H
COLOR QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-13183 644" Kraft 100 $65 $63 $61  ADD
DIMENSIONS:
  • Outside: 6 x 4 x 8 3/4"
THICKNESS:
  • 22 pt. caliper
RECYCLING:
  • Recycled Content: 100%
    • Post-consumer: 35%
APPEARANCE:
  • Exterior and Interior: Matte Kraft
CAPACITY:
  • Not weight tested.
SPECIFICATIONSMETRICIMPERIAL
USABLE DIM. L x W x H15 x 10 x 10 cm6 x 4 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 11:00:37 PM; USWEB31