Gift Boxes - 6 x 4 12 x 4 12", Red Gloss

CHIPBOARD

Quick and easy gift packaging. Perfect for gifts, dishware and retail products.
  • Simple one piece fold-and-tuck construction.
  • Gloss red chipboard exterior and light matte interior.
  • FDA/USDA compliant for use with food.
  • Ships flat to save on freight and storage space.
  • 100% recycled content.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-13234 61/21/2" Corsage, Dish 100 OVERSTOCK SALE!  $52
Regular Price $58
   Terms of Sale
 ADD
THICKNESS:
  • .022 caliper stock
DIMENSIONS:
  • Outside dimensions are listed in the chart.
CAPACITY: 
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable
SPECIFICATIONS:
  • Acid Free: Black, White and Red
  • Not Acid Free: Kraft
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H15 x 11 x 11 cm6 x 4 1/2 x 4 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 03:32:58 AM; USWEB25