Cello/Polypropylene Rolls - 40" x 1,500', Clear

Wrap baskets, gifts or flowers - A beautiful accent to your packaging.
  • Keeps moisture and dirt out.
  • Cut roll to desired length.
  • Tie to close.
  • FDA compliant.
SOLD IN CARTON QUANTITIES
MODEL
NO.
COLOR ROLL SIZE
W x L
MIL QTY./
CTN.
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 8 16+
S-13246 Clear 40" x 1,500' 1 1 $190 $180 $170  ADD
DIMENSIONS:
  • Core: 1 1/4"
  • Roll Diameter: 7"
MATERIAL:
  • BOPP (Biaxially Oriented Polypropylene)
RECYCLING:
  • Recycled Content:
    • Post-industrial: 10%
USAGE:
  • Not heat sealable.
SPECIFICATIONS:
  • FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE W x L102 cm x 457 M40" x 1,500'
THICKNESS25 Microns1 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 02:48:06 AM; USWEB28