24 x 36" Plastic Corrugated Pads - Black

Reusable plastic corrugated pads provide superior protection.
  • Resists dirt, grease and water.
  • Rigid and durable for long-term use.
  • 3/16" thick polypropylene.

    Single Wall, 3/16 in. Thick

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
PRICE PER PAD (SOLD IN BUNDLE QUANTITIES) BUNDLE/
BALE QTY.
LBS./
BNDL.
COLOR IN STOCK
SHIPS TODAY
10 50 100 250 500+
S-13338BL 24 x 36" $7.50 $7.20 $6.80 $6.40 $6.20 10 / 400 13  ADD
THICKNESS: 
  • 5 mm 
FEATURES:
  • Pads are corona treated.
APPEARANCE:
  • Corrugation runs lengthwise.
TEMPERATURE: 
  • Melting Point: 160° - 165° F
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH61 x 91 cm24 x 36"
WEIGHT/BUNDLE6 kg13 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 12:27:56 AM; USWEB32