36 x 24 x 1" Jumbo White Fold-Over Mailers

Quickly package large, flat items like artwork, photos, maps and blueprints.
  • 200 lb. test.
  • Insert product, fold sides over and tape flap for easy shipping.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS PRICE PER MAILER QTY./
BNDL.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
L x W DEPTH 20 40 100 200+
S-13355 36 x 24" 1" $6.96 $6.47 $6.10 $5.76 20 36  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • B flute
SPECIFICATIONS:
  • Meets ASTM D5118
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved. 
SHIPPING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH91 x 61 cm36 x 24"
INSIDE DEPTH25 mm1"
WEIGHT/BUNDLE16 kg36 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 10:23:43 PM; USWEB33