12 x 10 x 4" Kraft Literature Mailers

Use our best-selling sizes of literature mailers in economical kraft.

  • 200 lb. test - Kraft corrugated.
  • Ships flat - Saves storage space.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
IN STOCK
SHIPS TODAY
50 100 500 1,000+
S-13483 12104" Clothing $1.92 $1.80 $1.51 $1.47 50  ADD
DIMENSIONS:
  • Outside: 12 3/4 x 10 1/2  x 4 1/4" (+/- 1/8")
MATERIAL:
  • B flute
RECYCLING: 
  • Recyclable 
    • Recycling facilities may not exist in all areas.
SPECIFICATIONS:
  • Meets ASTM D5118
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved. 
SPECIFICATIONSMETRICIMPERIAL
INSIDE L x W x H30 x 25 x 10 cm12 x 10 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 09:56:59 PM; USWEB7