Clear Industrial Totes - 13.8 x 8.9 x 8.8"

See-through design lets you easily identify contents.
  • 400 lbs. of fabulous industrial stacking strength.
  • Cube out trucks.
  • Tough plastic construction.
  • Hinged, fold-over lid for easy stacking and nesting.
MODEL
NO.
OUTSIDE TOP DIM.
L x W x H
INSIDE TOP DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
3 12 24+
S-13500 15.210.99.7" 13.88.98.8" 0.6 3 $25 $24 $23  ADD
DIMENSIONS:
  • Bottom:
    • Outside: 12.8 x 7.8"
    • Inside: 12.2 x 7.3"
  • Textured Label Area (Left and Right- Long Sides): 3 1/2 x 3 3/8" (W x H)
CAPACITY:
  • 70 lbs
STYLE:
  • Textured bottom with attached lids.
  • Pocket handle with security tie holes.
MATERIAL:
  • Lightweight polypropylene
TEMPERATURE:
  • 0° - 150° F
FEATURES:
  • Metal Hinge
    • Exception: S-23361- 26 x 19 x 14" has a plastic hinge.
  • Can ship UPS/FedEx as long as lid is secured with cable tie, cable seal etc.
    • Hole Diameter: 3/8"
    • Can be used with H-6720 Flexible Locks.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE L x W x H39 x 28 x 25 cm15.2 x 10.9 x 9.7"
INSIDE DIMENSIONS L x W x H35 x 23 x 22 cm13.8 x 8.9 x 8.8"
CAPACITY (LITRES)17 L0.6 cu. ft.
WEIGHT1.4 kg3 lbs.
ACCESSORIES:
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 06:33:44 AM; USWEB5