Drawstring Trash Liners - 1.4 Mil, 55 Gallon

LINEAR LOW DENSITY

Uline quality at a great price.
  • Convenient drawstring. Easy to close, lift and carry.
  • Keep hands clean and free of trash.
MODEL
NO.
SIZE
W x H
CAPACITY MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-13526 40 x 45" 55 Gallon 1.4 100 $66 $64 $62  ADD
PACKAGING: 
  • 10 bags per roll.
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
FEATURES:
  •  Roll packed
  •  Side sealed
RECYCLING:
  • Recycled Content: 0%
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
W x H102 x 114 cm40 x 45"
CAPACITY208 L55 gal.
THICKNESS36 Microns1.4 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 09:34:31 AM; USWEB8