Rubbermaid® Office Trash Can - 10 Gallon, Gray

Space-efficient trash cans fit under desks.
  • Lightweight plastic won't dent, rust or chip.
  • Seamless design is easy to clean.
  • Rolled rim adds strength, holds up liners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-13527GR Office Trash Can 10 Gallon 151120" 3 $18 $17 $16  ADD
DIMENSIONS:
  • Outside (Actual): 15 1/4 x 11 x 19 7/8" (L x W x H)
  • Inside: 14 1/8 x 10 x 19 7/8" (L x W x H)
  • Bottom: 11 7/8 x 7 7/8" (L x W)
CAPACITY:
  • 45 lbs
  • 41 quarts
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -20° to 150° F
RECYCLING:
  • Recycled Content (Post-consumer): 20%
SPECIFICATIONSMETRICIMPERIAL
CAPACITY38 L10 gal.
L x W x H38 x 28 x 51 cm15 x 11 x 20"
WEIGHT1.4 kg3 lbs.
ACCESSORIES:
  • S-13571 Uline Industrial Trash Liners - 12-16 Gallon, 1.2 Mil, Clear
  • S-13575 Uline Industrial Trash Liners - 12-16 Gallon, 1.2 Mil, Black
  • S-15583BL Drawstring Trash Liners - .8 Mil, 13 Gallon, Black
  • S-15583C Drawstring Trash Liners - .8 Mil, 13 Gallon, Clear
  • S-15583W Drawstring Trash Liners - .8 Mil, 13 Gallon, White
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 03:17:12 AM; USWEB32