Self-Seal Postal Approved Poly Bags - 7 12 x 10 12"

Protects and keeps direct mail pieces visible.
  • High clarity film. Low density, virgin resin.
  • Meets all USPS requirements.
  • Approved for use with automation machines.
  • Adhesive strip for fast and easy closure.
MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-13528 1/2 x 10 1/2" 2 1,000 $99 $93 $86  ADD
DIMENSIONS:
  • Outside dimensions are listed in the chart.
  • Flap: 2"
  • Adhesive Line: 1/2"
FEATURES:
  • Black eye mark for post office automation.
CAPACITY:
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable #4
APPEARANCE:
  • Clear on both sides. (Not crystal clear)
USAGE:
  • Not treated for printing by end-user.
SPECIFICATIONSMETRICIMPERIAL
W x L19 x 27 cm7 1/2 x 10 1/2"
THICKNESS51 Micron2 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 08:42:37 AM; USWEB8