Uline Economy Coreless Trash Liners - .67 Mil, 60 Gallon, Black

HIGH DENSITY

Easily refill multiple trash cans with roll packed liners.
  • Take a roll at a time. Portable, lightweight.
  • Packed 20 bags per roll in dispenser box.
  • Star seal bottom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-13570BL 38 x 60" 60 Gallon .67 Extra Heavy 200 21 $61 $59 $57  ADD
THICKNESS: 
  • 17 Microns
PACKAGING: 
  • 20 bags per roll.
FEATURES:
  • Rolls are interleaved.
MATERIAL:
  • HDPE (High Density Polyethylene)
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H97 x 152 cm38 x 60"
CAPACITY227 L60 gal.
THICKNESS17 Micron.67 Mil
WEIGHT/CARTON10 kg21 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 08:46:51 PM; USWEB9