Stainless Steel Cable Ties - 20"

For outdoor use. Withstands harshest conditions.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-13606 20" .18" 200 lbs. 100 $90 $86 $81 $76  ADD
MATERIAL:
  • Grade 304 stainless steel
TEMPERATURE:
  • Performance: -112° to 1000° F
SPECIFICATIONS:
  • Flame Resistant
SPECIFICATIONSMETRICIMPERIAL
LENGTH51 cm20"
WIDTH5 mm.18"
TENSILE STRENGTH91 kg200 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 11:47:09 AM; USWEB27