"Mixed Pallet" Label - 3 x 5"

Ensure proper handling. Eliminate tedious handwritten instructions.
  • Large pressure-sensitive fluorescent labels stand out and get noticed.
  • Recommended for pallets and large packages.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-1361 3 x 5" 500 $33 $31 $27 $25 $23  ADD
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
COLOR:
  • Fluorescent yellow
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 13 cm3 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/11/2025 01:16:43 AM; USWEB26