Black Self-Seal Stayflats® #7 - 17 x 21"

Heavy-duty black StayFlats® Mailers protect your valuable photos and documents.
  • Peel-and-seal closure with easy-open tear strip.
  • No tape or stiffeners needed. Will not bend or crush.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE LBS./
CASE
IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-13629 17 x 21" (7) Posters 100 $239 $225 $211 $196 $182 64  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The number in the chart listed in () is the industry standard # for that size mailer.
  • Usable: 16 1/2 x 20 3/4"
    • Based on contents no more than 1/4" thick. 
THICKNESS:
  • .028"
RECYCLING:
  • Recyclable
  • Recycled Content: 80%
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS43 x 53 cm17 x 21" (7)
WEIGHT/CASE29 kg64 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 12:48:58 AM; USWEB32