Bulk Bags Skid Lot - Duffle Top, Spout Bottom, 42 x 42 x 44"

HOLDS UP TO 3,000 LBS.

Haul heavy loads of gravel and landscaping stones.
  • Corner baffles keep bag square for easy stacking.
  • 4 heavy duty corner straps - Forkliftable.
  • Woven polypropylene resists UV and water.
  • Collapsible for easy storage.
  • Document pocket.
  • FDA compliant.
Baffled
MODEL
NO.
SIZE
W x L x D
CUBIC
FT.
QTY./
SKID
SKID LOT
PRICE PER BAG
IN STOCK
SHIPS TODAY
S-13644S 424244" 55 40 $27  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
  • Bottom Spout (Star Closure): 14 x 20" (Diam x L)
  • Lifting Loops: 10" H
  • Document Pocket with Zip Lock: 12 x 16"
MATERIAL: 
  • Weave Count: 11 x 11
FEATURES:
  • Also called FIBC (Flexible Intermediate Bulk Containers).
  • Bags are coated and UV treated.
  • Construction: 4 panel Q Bag
NOT INCLUDED: 
  • Poly liner
SPECIFICATIONS: 
  • Type A 
  • Safety Factor: 5:1 - One Time Use
SPECIFICATIONSMETRICIMPERIAL
W x L x D107 x 107 x 112 cm42 x 42 x 44"
CAPACITY1.6 cu. M55 cu. ft.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 07:53:29 AM; USWEB9