A9 Gummed Announcement Envelopes - 5 34 x 8 34"

Invite guests to casual get-togethers or black tie events with ultra-white envelopes.
  • Compatible with automated insertion equipment.
  • Moisten flap for a permanent seal.
24 LB. WHITE
MODEL
NO.
SIZE
W x L
NO. QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-13645 3/4 x 3/4" A9 500 $65 $62 $59  ADD
DIMENSIONS: 
  • Inside dimensions are listed in the chart. 
  • Flap: 1 3/4 x 8 3/4" (W x L)
  • Adhesive: 1/2 x 6 3/4" (W x L)
MATERIAL: 
  • 24# White Woven Ultra Bright 
RECYCLING:
  • Recycled Content: 0%
STYLE: 
  • Side seam 
USAGE: 
  • Laser printable
  • Machinable 
  • Insertable
TERMINOLOGY:
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that inserts the contents of the envelope. 
SPECIFICATIONS: 
  • Acid free 
SPECIFICATIONSMETRICIMPERIAL
W x L15 x 22 cm5 3/4 x 8 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 01:50:19 AM; USWEB32