Self-Seal Envelopes - White, 6 12 x 9 12"

Extra-strong adhesive keeps documents secure.
  • Peel off paper strip and press for a permanent seal.
  • Heavyweight 28 lb. white stock.
28 LB. WHITE
MODEL
NO.
OUTSIDE
W x L
COLOR LBS./
CASE
PRICE PER CASE OF 100 IN STOCK
SHIPS TODAY
1 3 5 10+
S-13687 1/2 x 1/2" White 3 $20 $19 $18 $17  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap: 6 1/2 x 1 7/8" (W x L)
  • Adhesive: 4 3/4 x 3/4" (W x L)
MATERIAL: 
  • Paper: White Wove
STYLE: 
  • Flap: Straight
RECYCLING: 
  • Recycled Content: 0%
USAGE: 
  • Not laser printable 
  • Not machinable 
  • Not insertable 
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L17 x 24 cm6 1/2 x 9 1/2"
WEIGHT/CASE1.4 kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 03:56:35 AM; USWEB27