Self-Seal Envelopes - White, 9 12 x 12 12"

Extra-strong adhesive keeps documents secure.
  • Peel off paper strip and press for a permanent seal.
  • Heavyweight 28 lb. white stock.
28 LB. WHITE
MODEL
NO.
OUTSIDE
W x L
COLOR LBS./
CASE
PRICE PER CASE OF 100 IN STOCK
SHIPS TODAY
1 3 5 10+
S-13688 1/2 x 12 1/2" White 5 $22 $21 $20 $19  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap: 9 1/2 x 1 5/8" (W x L)
  • Adhesive: 8 1/2 x 3/4" (W x L)
MATERIAL: 
  • Paper: White Wove
STYLE: 
  • Flap: Straight
RECYCLING: 
  • Recycled Content: 0%
USAGE: 
  • Not laser printable 
  • Not machinable 
  • Not insertable 
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L24 x 32 cm9 1/2 x 12 1/2"
WEIGHT/CASE2.3 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 10:36:45 PM; USWEB9