Cable Seals - 18 x 12", Green

Protect your most valuable shipments.
  • Galvanized steel aircraft cable frays when cut.
  • Consecutively numbered.
  • C-TPAT and ISO 17712 compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE BREAKING
STRENGTH
QTY./
PKG.
PRICE PER PACKAGE COLOR IN STOCK
SHIPS TODAY
1 4 10+
S-13700G 1/8 x 12" 2,400 lbs. 50 $79 $75 $69  ADD
DIMENSIONS:
  • "Size" in the chart is cable thickness x cable length.
  • Overall Length: 13 5/16"
  • Body: 1 5/16 x 15/16 x 3/8" (L x H x D)
SPECIFICATIONS:
  • Marked with an "H" to indicate High Security.
  • C-TPAT: Customs-Trade Partnership Against Terrorism
MATERIAL:
  • Anodized color on aluminum alloy body.
USAGE:
PACKAGING:
  • Each package starts with a random number.
  • Consecutively numbered per package.
  • Cannot determine starting or ending numbers.
SPECIFICATIONSMETRICIMPERIAL
SIZE3 mm x 30 cm1/8 x 12"
BREAKING STRENGTH1088 kg2,400 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 08:54:27 PM; USWEB29