#62 Rubber Bands - 2 12 x 14", Black

Convenient 1 lb. dispenser box.
  • Meets FDA requirements for direct food contact.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W
SIZE
#
QTY./
BOX
PRICE PER BOX (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 10 20+
S-13706BL 1/2 x 1/4" 62 450 $6.49 $6.25 $6.00  ADD
THICKNESS:
  • .040
MATERIAL:
  • Latex Rubber: 55%
  • Clay Mixture: 45%
FEATURES: 
  • Elongation: 700% 
SPECIFICATIONS:
  • Not Conductive/ESD
HOW TO MEASURE:
  • Rubber band is laid flat (uncut) and measured.
EQUIVALENT:
  • Alliance Advantage® Rubber Bands
    • Exception: S-15806- #64 Bulk Bag is a Postal Approved band.
SPECIFICATIONSMETRICIMPERIAL
L x W63 x 6 mm2 1/2 x 1/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 03:08:18 AM; USWEB33