Heavy Duty Extension Cord - 100', 12 Gauge, Yellow

INDOOR/OUTDOOR

For harsh environments.
  • LED power indicator.

Information Option is unavailable; the next option is selected
Specify Color:
UL/C-UL Listed
MODEL
NO.
DESCRIPTION LENGTH
(FEET)
GAUGE/
CONDUCTOR
125V
RATING
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-13800 Heavy Duty 100 12/3 15A $111 $106 $101  ADD
MATERIAL:
  • Vinyl
TEMPERATURE:
  • Usable: -4° to 140° F
  • UL Rating: -40° to 140° F
FEATURES:
  • Water resistant connectors.
SPECIFICATIONS:
  • 1875 W
  • Cord Type: SJTW
SPECIFICATIONSMETRICIMPERIAL
LENGTH31 M100 ft.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 11:52:15 PM; USWEB13