International Placard - "Danger", Tagboard

Recommended for easy identification of hazardous loads.
  • Flexible tagboard.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION TYPE SIZE PRICE PER 100 STYLE IN STOCK
SHIPS TODAY
1 2+
S-13923T Danger Poly-coated Tagboard 10 3/4 x 10 3/4" $49 $46  ADD
MATERIAL:
  • 15 pt. Semi-gloss, low density folding-carton grade, SBS paperboard.
  • 2 mil laminate with UV inhibitors on printed side.
  • Ink: Water based
  • Back side is not laminated.
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE27 x 27 cm10 3/4 x 10 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 03:49:39 PM; USWEB10