3M 35 Electrical Tape - 34" x 66', Green

Color-coded. Quickly identify electrical circuits and leads.
  • Splice and insulate wires up to 600V.
  • Handles temperatures from 14°F to 220°F.
  • Resists UV rays, abrasion, moisture, copper corrosion, alkalis and acids.
  • Flame retardant.
  • Polyvinyl chloride backing with rubber-based adhesive.
  • UL Listed, CSA certified.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 10) COLOR IN STOCK
SHIPS TODAY
10 100 200+
S-13975G 3/4" x 66 ft. 7.0 100 $11.10 $10.50 $10.10  ADD
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 3 7/8"
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 20 M3/4" x 66 ft.
THICKNESS178 Microns7.0 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 02:55:17 AM; USWEB25