Releasable Nylon Cable Ties - 36", Black

Ideal for frequently used cables, wires, etc.
  • Easy-to-use nylon ties. Just press tab, release, and re-use.
  • No need to cut ties to add or remove bundled cables.
  • UV resistant. Approved for outdoor use.

    Releasable Nylon Cable Ties

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 5 10 20+
S-14021BL 36" .35" 175 lbs. 100 $75 $72 $69 $64  ADD
Slightly different than pictured.
DIMENSIONS:
  • Length (Actual): 36.06"
TEMPERATURE:
  • -40° to 185° F
SPECIFICATIONSMETRICIMPERIAL
LENGTH91 cm36"
WIDTH9 mm.35"
TENSILE STRENGTH79 kg175 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 12:07:46 AM; USWEB30