Jumbo Natural Nylon Cable Ties - 28", 250 lb

EXTRA HEAVY DUTY

Super-tough nylon ties secure heavy duct, wires and cables.
  • 28" cable tie bundles up to 8" diameter.
  • UL Listed 6.6 nylon.
  • Locks tightly - Won't stretch or slide.
  • Temperature range -40° to 180° F.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-14027 28" .50" 250 lbs. 100 $86 $79 $74 $69  ADD
DIMENSIONS:
  • Length (Actual): 27.95"
  • Max Bundle Diameter: 8.2"
SPECIFICATIONS:
  • UL Flame Rating: 94 V-2
  • Not plenum rated
PACKAGING:
  • Packaged in a bag
SPECIFICATIONSMETRICIMPERIAL
LENGTH71 cm28"
WIDTH1 cm.50"
TENSILE STRENGTH113 kg250 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 10:26:55 PM; USWEB9